This item is Discontinued.

Duff-Norton Linear Actuator, 24VDC, 112 lb., 4 In LT100-2-100P

Linear Actuator, 24VDC, 112 lb., 4 In (Discontinued)

  • Mfr # LT100-2-100P
  • Zoro # G2394043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT100-2-100P
Zoro #
G2394043
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
4 in
Retracted Length
8 in
Dimension D
0.25 in
Dimension B
0.79 in
Dimension F
0.7 in
Dimension G
4 in
Overall Width
1.6 in
Overall Height
3 in

Details

Item
Linear Actuator
Rated Load
112 lb
Speed @ Rated Load
30 in/min
Duty Cycle
20 %
Voltage
24V DC
Full Load Amps
2 A
Motor Type
Permanent Magnet
Feedback Signal
Potentiometer
Limit Switch Type
Internal Non Adjustable
Enclosure Type
IP66
Clutch Included
No
Drive System Type
Gear
Capacitor Included
No
Thermal Protection
None
Nut Material
Plastic
Housing Material
Zinc Die Cast Aluminum
Capacitor Required
No
Mounting Type
Clevis
Seal Guide Material
Plastic
Standards
CE Listed
Max. Ambient Temp.
-25 Degrees C/150 Degrees F
Screw Type
Acme
Gear Material
Metal
Series
LT
Includes Thermal Protection
Thermal Protection Not Included
Operating Temperature - Minimum
-13 Degrees F
Full Load Current
2 A
Load Capacity
112 lbf
Speed at Full Load
0.5 in/sec
Limit Switch Setting
Fixed
Operating Temperature - Maximum
150 Degrees F
Enclosure IP Rating
IP66
Includes Clutch
Clutch Not Included
System of Measurement
Inch, Metric
Includes Capacitor
Capacitor Not Included
Housing Finish
Polished
Includes Potentiometer
Potentiometer Included

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 4 in, Speed at Full Load 0.5 in/sec, Duty Cycle 20 Percent, Full Load Current 2 A, Retracted Length 8 in, Gear Material Metal, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Gear, Enclosure IP Rating IP66, Includes Potentiometer Potentiometer Included, Housing Finish Polished, Housing Material Zinc Die Cast Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.