Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Actuator, 250 lbf, 12V DC

  • Mfr # TMD02-1906-12

  • Zoro # G409215323


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Rated Load
250 lb
Stroke Length
12 in
Speed @ Rated Load
0.4 in/sec
Duty Cycle
25 %
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD02-1906-12
Zoro #
G409215323
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
12 in
Retracted Length
17 in
Overall Height
4.61 in
Overall Width
3.2 in

Details

Item
Linear Actuator
Rated Load
250 lb
Speed @ Rated Load
0.4 in/sec
Duty Cycle
25 %
Voltage
12V DC
Full Load Amps
7 A
Drive System Type
Belt
Limit Switch Type
Adjustable
Thermal Protection
No
Screw Type
Acme
Housing Material
Aluminum
Nut Material
Plastic
Feedback Signal
Pulse Generator
Max. Ambient Temp.
50 Degrees C/120 Degrees F
Motor Type
Permanent Magnet
Series
TMD02
Speed at Full Load
0.4 in/sec
Load Capacity
250 lbf
System of Measurement
Inch, Metric
Enclosure IP Rating
IP50
Operating Temperature - Minimum
25 Degrees F
Limit Switch Setting
Adjustable
Includes Thermal Protection
Thermal Protection Not Included
Operating Temperature - Maximum
120 Degrees F
Full Load Current
7 A

Description

Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 250 lbf, Stroke Length 12 in, Speed at Full Load 0.4 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 17 in, Drive System Type Belt, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 25 Degrees F, Mounting Type Double Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.