This item is Discontinued.

Duke Kit, Flame Arrestor 600222

Kit, Flame Arrestor (Discontinued)

  • Mfr # 600222
  • Zoro # G8830866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600222
Zoro #
G8830866
UPC #
-
Country of Origin
United States

Details

Item
Kit,Flame Arrestor
For Use With
Flexible Batch Broiler, Flexible Batch Broiler CE, Flexible Batch Broiler with TSC, Flexible Batch Broiler, 208 VCA, 68 A, 60 Hz, Three-phase, Domestic, Burger King, Flexible Batch Broiler, 230 VCA, 62 A, 60 Hz, Three-phase, Domestic, Burger King, Flexible Batch Broiler, 240 VCA, 60 A, 60 Hz, Three-phase, Domestic, Burger King, Flexible Batch Broiler, CE Version, BurgerKing, Flexible Batch Broiler, Domestic, BurgerKing, Flexible Batch Broiler, Natural Gas with Catalyst, CE Version, Burger King, Flexible Batch Broiler, Natural Gas with Catalyst, Domestic, Burger King, Flexible Batch Broiler, Natural Gas without Catalyst, Domestic, Burger King, Flexible Batch Broiler, Propane Gas with Catalyst, CE Version, Burger King, Flexible Batch Broiler, Propane with Catalyst, Domestic , Burger King, Flexible Batch Broiler, Propane without Catalyst, Domestic, Burger King
For Use With Mfr. Model Number
FBB, FBB-120, FBB-CE
Product Type
Flame Arrestor Assembly
Compatible with Manufacturer Model Number
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
For Use with Mfr Model Number
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
Compatible Manufacturer Part Number
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
Compatible with Mfr. Model No.
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
Compatible Manufacturer Model Number
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
Compatible with Manufacturer Model No.
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
Compatible Pump Manufacturer Part Number
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120
Compatible Mfr. Model Number
FBB, FBB-120, FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230, FBB-CE, FBB-EC-208, FBB-EC-230, FBB-EC-240, FBB-EO-208, FBB-EO-230, FBB-EO-240, FBB-NC-120, FBB-NC-120-H, FBB-NC-1202, FBB-NC-1202-H, FBB-NO-120, FBB-NO-120-H, FBB-NO-1202, FBB-NO-1202-H, FBB-PC-120, FBB-PC-120-H, FBB-PC-1202, FBB-PC-1202-H, FBB-PO-120, FBB-PO-120-H, FBB-PO-1202, FBB-PO-1202-H, FBBT-NC-120, FBBT-NO-120, FBBT-PC-120, FBBT-PO-120

Description

Kit,Flame Arrestor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.