Shop DULUTH FORGE
See all product information
Create Account
Natural Gas Ventless Gas Fireplace Insert - 26,000 BTU, T-Stat Control
- Mfr # FNF300T
- Zoro # G123726228
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23.9 in
Color
Black
Overall Width
13.9 in
Heat Output
26,000 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FNF300T
- Zoro #
- G123726228
- UPC #
- 815192029766
- Country of Origin
- United States
- Color
- Black
- Heat Output
- 26,000 BTU
Dimensions
- Overall Height
- 23.9 in
- Overall Width
- 13.9 in
Description
This Duluth Forge Ventless Zero Clearance Fireplace Insert allows you to build a custom fireplace for your home. You can pair it with a face mantel or recess it directly into a wall of your home. This fireplace insert includes many features like Thermostat Control, Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. Using Natural Gas, the Duluth Forge Vent Free Fireplace Inserts radiates 26,000 BTU of heat, enough to heat 1,350 square feet of space. Product Features: - 26,000 Maximum BTU using Natural Gas - Heats up to 1,350 sq. ft. - 1 Unit operates off Natural Gas - Thermostat Control - Automatically cycles on and off - 5 realistic hand painted Ceramic Fiber Logs - Vent free gas fireplace insert - Dual Precision Ported Vent Free gas burner - Economical: 99.9% efficient. No outside duct or chimney needed! - Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off - Battery assisted Piezo ignition - Product Dimensions: 29.1""W X 23.9""H X 13.9""D - Product Weight: 47.6 lbs. - Gas Fireplace Model Number: FNF300T - Accessories: - Blower Sold Separately - Model FIB100 What's In the Box: - Ventless Fireplace Insert - Qty. 1 - Hand Painted Ceramic Fiber Logs - Qty. 5
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.