Shop DULUTH FORGE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ventless Liquid Propane Gas Fireplace With Mantel, 26,000 BTU, Remote Control, Auburn Cherry Finish
- Mfr # DFS-300LR-3AC
- Zoro # G323726196
product price:Â
$
949.99
/ea
Key Features
Color
Auburn Cherry
Firebox Width (in.)
14.5 in
BTU
26,000 BTU
Firebox Height (in.)
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFS-300LR-3AC
- Zoro #
- G323726196
- UPC #
- 815192029612
- Country of Origin
- China
Dimensions
- Firebox Width (in.)
- 14.5 in
- Firebox Height (in.)
- 40 in
Details
- Color
- Auburn Cherry
- BTU
- 26,000 BTU
Description
This Duluth Forge Vent-Free Fireplace is simply a beautiful and versatile piece of quality furniture. This Fireplace can live in an antique, modern, bohemian, industrial, minimal, or any other types of homes. The fireplace has been carefully designed and created in a furniture grade finish with 30% sheen that accents its quality and excellence. Includes many features like Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. With a Remote Thermostatic Control, the Duluth Forge Vent-Free Fireplace radiates heat of 26,000 BTU enough to heat 1,350 square feet of space. Product Features: - 26,000 Maximum BTU - Heats up to 1,350 sq. ft. - 1 Unit operates off Liquid Propane - Remote Control Included - On/Off, Temperature Control - Auburn Cherry Furniture Grade Mantel Finish - 5 realistic hand painted Ceramic Fiber Logs - Dual Precision Ported Vent Free gas burner - Economical: 99.9% efficient. No outside duct or chimney needed! - Safety Assurance: O.D.S. (Oxygen Depletion Sensor) included with automatic shut-off - Battery assisted Piezo ignition - Product Dimensions: 40"" W X 40"" H X 14.5"" D - Product Weight: 130 lbs. - Gas Fireplace Model Number: FLF300R - Fireplace Mantel Model Number: CM300-3-AC - Some assembly required - Accessories: - Blower Sold Separately - Model FIB100 What's In the Box: - Fireplace Wood Mantel - Qty. 1 - Vent Free Fireplace Insert - Qty. 1 - Hand Painted Ceramic Fiber Logs - Qty. 5 - Remote Control - Qty. 1 - Remote Receiver - Qty. 1 - AA Batteries - Qty. 4 - AAA Batteries - Qty. 3 - Hardware Pack - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.