Shop FI-FOIL
See all product information
Create Account
Shield Attic Radiant Barrier, 25.5"
- Mfr # FFRSNT255PF
- Zoro # G604861141
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Width
28.23
Duct Insulation Width
28.23
Duct Insulation Length
0.2
Duct Insulation Color
Silver
Weight
5.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FFRSNT255PF
- Zoro #
- G604861141
- UPC #
- 745865050011
- Country of Origin
- United States
Dimensions
- Width
- 28.23
- Duct Insulation Width
- 28.23
- Duct Insulation Length
- 0.2
- Height
- 25.5
Details
- Duct Insulation Color
- Silver
- Weight
- 5.625
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.