Shop DUMOND
See all product information
Create Account
Graffiti Remover
- Mfr # 0830
- Zoro # G724218689
product price:Â
$
18.65
/ea
Key Features
Application
Removes Graffiti
Series
Smart Strip(R)
Container Type
Can
Color
White
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0830
- Zoro #
- G724218689
- UPC #
- 027691008306
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
- Fits Chest Size
- Starts Working in Minutes
Details
- Application
- Removes Graffiti
- Series
- Smart Strip(R)
- Container Type
- Can
- Color
- White
- Product Form
- Liquid
- Coverage Area
- 4 to 5 sq ft
- For Use On
- Brick, Cement, Concrete, Wood
- Sub-Category
- Graffiti Remover
- Base Type
- Water
- Scent
- Aromatic
- Remover Type
- Graffiti Remover
- Use Location
- Exterior, Interior
- Item
- Paint Remover
- Features
- Starts Working in Minutes
- Application Method
- Spray
- Materials Removed
- Adhesives, Crayons, Markers, Paint
- Contains
- Benzyl Alcohol, Calcined Kaolin, Glycolic Acid
- Strength
- Regular
- Wire Color
- White
Description
Paint Remover, Materials Removed Adhesives, Crayons, Markers, Paint, Remover Type Graffiti Remover, Contains Benzyl Alcohol, Calcined Kaolin, Glycolic Acid, Base Type Water, Product Form Liquid, Strength Regular, Container Size 14 oz, Cure Time Not Applicable, Includes Not Applicable, Application Removes Graffiti, For Use On Brick, Cement, Concrete, Wood, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Method Spray, Color White, Coverage Area 4 to 5 sq ft
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.