Paint Additive, Polypropylene, 12 lb
- Mfr # 678653
- Zoro # G623367013
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
1 lb/gal
Additive Type
Anti-Skid Paint
Color
Clear
Base Type
Polypropylene
Container Size
12 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 678653
- Zoro #
- G623367013
- UPC #
- -
- Country of Origin
- United States
- Coverage Area
- 1 lb/gal
- Additive Type
- Anti-Skid Paint
- Color
- Clear
- Base Type
- Polypropylene
- Use Location
- Interior
- Item
- Paint Additive
- Wire Color
- Clear
Dimensions
- Container Size
- 12 lb
Description
Paint Additive, Additive Type Anti-Skid Paint, Base Type Polypropylene, Color Clear, Coverage Area 1 lb/gal, Use Location Interior, Container Size 12 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.