Graffiti Remover
- Mfr # 0840
- Zoro # G824218503
product price:Â
$
17.79
/ea
Key Features
Sub-Category
Graffiti Remover
Color
White
Application Method
Spray
For Use On
Metal, Wood
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0840
- Zoro #
- G824218503
- UPC #
- 027691008405
- Country of Origin
- United States
- Sub-Category
- Graffiti Remover
- Color
- White
- Application Method
- Spray
- For Use On
- Metal, Wood
- Product Form
- Liquid
- Contains
- Benzyl Alcohol, Calcined Kaolin
- Series
- Smart Strip(R)
- Container Type
- Can
- Scent
- Aromatic
- Item
- Paint Remover
- Remover Type
- Graffiti Remover
- Base Type
- Water
- Features
- Starts Working in Minutes
- Materials Removed
- Adhesives, Crayons, Markers, Paint
- Coverage Area
- 4 to 5 sq ft
- Use Location
- Exterior, Interior
- Application
- Removes Graffiti
- Strength
- Regular
- Wire Color
- White
Dimensions
- Container Size
- 14 oz
- Fits Chest Size
- Starts Working in Minutes
Description
Paint Remover, Materials Removed Adhesives, Crayons, Markers, Paint, Remover Type Graffiti Remover, Contains Benzyl Alcohol, Calcined Kaolin, Base Type Water, Product Form Liquid, Strength Regular, Container Size 14 oz, Cure Time Not Applicable, Includes Not Applicable, Application Removes Graffiti, For Use On Metal, Wood, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Method Spray, Color White, Coverage Area 4 to 5 sq ft, Features Starts Working in Minutes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.