Shop BETCO
See all product information
Create Account
Graffiti Remover, Spray, Flammable, 15 oz Net Wght, , PK 12
- Mfr # 0152300
- Zoro # G202501784
product price:Â
$
152.99
/pk of 12, $12.75/ea
Free Shipping & Returns
Key Features
Color
Clear
Size
15 fl oz (0.5 quart)
Ready to Use/Concentrated
Ready-To-Use
Features
Fast Acting
Cleaner Form
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0152300
- Zoro #
- G202501784
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Item
- Graffiti Remover
- Ready to Use/Concentrated
- Ready-To-Use
- Features
- Fast Acting
- Cleaner Form
- Spray
- Type
- Surface Cleaner
- Application
- Multi Surface; Multipurpose
- Removes
- Graffiti Remover; Lipstick Remover; Paint Remover; Scuff Mark Remover; Ink Remover; Crayon Mark Remover; Wax Remover; Solvent Remover; Tar Remover; Tape Mark Remover
Dimensions
- Size
- 15 fl oz (0.5 quart)
Description
Safe on many surfaces, Graffiti Remover quickly penetrates and dissolves graffiti. Use on restroom walls, trucks, buses, public buildings and sidewalks for a professional look. It removes tar, lipstick, spray paints, scuff marks, marker, ink, crayon, wax buildup and other solvent-based marks and stains. Fast-acting, ready-to-use formula in an aerosol spray can adheres to vertical surfaces for longer contact time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.