This item is Discontinued.

Dunbar Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 500 ft DC-321A 1/8IN BLACK SP

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 500 ft (Discontinued)

  • Mfr # DC-321A 1/8IN BLACK SP
  • Zoro # G014913805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-321A 1/8IN BLACK SP
Zoro #
G014913805
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.039 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/8 in
Standards
UL

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.