
Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, 16 mm I.D. Before Shrinking, Black, 4 ft
Mfr # 4635WT 16MM BLACK 4FT
Zoro # G314913970
product price: $2.49
/ea
Sold in multiples of 100 for $249.00
Key Features
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4635WT 16MM BLACK 4FT
Zoro #
G314913970
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Details
Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.16 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.63 in
Standards
UL
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.