Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1/16 in I.D. Before Shrinking, Black, 1 ft

  • Mfr # 1635F 1/16IN BLACK

  • Zoro # G614913953


product price:  $0.37
/ea
Sold in multiples of 500 for $185.00

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Polyolefin
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635F 1/16IN BLACK
Zoro #
G614913953
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
90°C
Standards
UL;23053/5-304;23053/5-102
Shrink Tubing I.D. Before Shrinking
1/16 in

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.