Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Waterproof Heat Shrink Tubing, 3/4in, Black, 6in Tubing, 4PK
Mfr # 8234PT
Zoro # G615695377
product price:Â
$
8.35
/pk of 4, $2.09/ea
Key Features
Material
Polyolefin
Color
Black
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8234PT
- Zoro #
- G615695377
- UPC #
- 035704582347
- Country of Origin
- China
Dimensions
- Length
- 1 in
Details
- Material
- Polyolefin
- Color
- Black
Description
Dual-Wall Heat Shrink Tubing has an inner adhesive wall that melts, flowing into voids while outer wall shrinks making a tight waterproof connection. Tubing provides an insulated, abrasion resistant, waterproof and flame retardant covering for general purpose applications. When cut and used over a terminated connection it acts a strain relief and helps prevent corrosion. Tubing is measured by it's inside diameter before shrinking. Cut desired length of tubing, slip over harness, wires, etc. Make the wire end connection and slide tubing back over connection. Slowly apply 230 Degrees F heat around tubing until it has shrunk completely around wire and connection. Cool for a tough waterproof and insulated connection. Also available in Red for color coding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.