BLH4BLKZW6 4 in. 6 Pro Vent Exhaust Hoods - Black
- Mfr # BLH4BLKZW6
- Zoro # G904053499
product price:Â
$
32.45
/ea
Key Features
Pipe Size - Pipe Fitting
4"
Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLH4BLKZW6
- Zoro #
- G904053499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 4"
- Pipe Size
- 4 in
Description
Dundas Jafine ProVent exhaust hoods feature a 3 louver damper system that helps to prevent cold air backdraft, snow or rain from entering the home. The louvers are cammed to allow for easy pivoting and to help prevent sticking. Additional features include a recessed caulk line to assist in a clean caulking application and a snap on pipe to cap assembly that eliminates the need for lint trapping staples.
Specifications- Size: 4 in.
- Color: Black
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.