Shop DUNDAS JAFINE

TD450 4 in. X 50 ft. Aluminum ProFlex Dryer Transition Duct

  • Mfr # TD450
  • Zoro # G003995775

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TD450
Zoro #
G003995775
UPC #
60672600304
Country of Origin
China

Dimensions

Duct Fitting Duct Size
4 in

Description

  • Dryer transition duct
  • Flexible ducting
  • Ideal for both gas and electric dryer applications, bathroom fans, and other exhaust
  • Heavy duty 4 ply construction
  • Fire resistant
  • Aluminum
  • 4" x 50'
  • Length: 22.04
  • Width: 5.06
  • Height: 9.07
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.