
K-Cup Original Blend Coffee, Compatible with Keurig Brewer, Medium, K-Cup, Original, Kosher, 4PK
Mfr # 5000380509
Zoro # G223365938
product price:Â $27.05
/pk 4, $6.76/eaKey Features
Number of Serving Cups
1
Caffeine Type
Caffeinated
For Use With
Keurig Brewer
Coffee Roast/Tea Type
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000380509
Zoro #
G223365938
UPC #
611247403150
Country of Origin
United States
Details
Number of Serving Cups
1
Caffeine Type
Caffeinated
For Use With
Keurig Brewer
Item
Coffee
Beverage Flavor
Original
Coffee Roast/Tea Type
Medium
Beverage Package Style
K-Cup
Description
' K-Cup Original Blend Coffee - Compatible with Keurig Brewer - Medium - K-Cup - Original - Kosher - 22 / Box, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.