
Chemical-Protection, Waterproof, Polyflex 3 Steel Toe Boots
Mfr # 316168101
Zoro # G022415629
product price: $69.85
/prKey Features
Toe Type
Steel
Upper Material
Polyblend
Standards
ASTM F2413-11 M I/75 C/75 SD
Size
10
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316168101
Zoro #
G022415629
UPC #
-
Country of Origin
United States
Dimensions
Size
10
Details
Toe Type
Steel
Item
Footwear
Upper Material
Polyblend
Standards
ASTM F2413-11 M I/75 C/75 SD
Color
Black
Description
Chemical protection and all day comfort constructed with a polyblend compound for a sleek, waterproof design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.