Chesapeake HD Steel Toe Black Boots, 16 Inch, 100% Waterproof

  • Mfr # 867787

  • Zoro # G522415914


product price: $30.35
/pr

Key Features

Toe Type
Steel
Color
Black
Standards
ASTM F2413-11 M/1/75 C/75
Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867787
Zoro #
G522415914
UPC #
-
Country of Origin
United States

Dimensions

Size
7

Details

Toe Type
Steel
Item
Footwear
Color
Black
Standards
ASTM F2413-11 M/1/75 C/75

Description

Built for comfortable, lightweight and 100% waterproof protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.