Shop All Rubber Boots
Dunlop
Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 13
Mfr # 8677533
Zoro # G6320629
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Bay-Loc
- Toe Type Plain
Product Information
- Brand Dunlop
- MFR # 8677533
- Zoro # G6320629
- UPC # 791079156346
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 13, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- DURABLE CORP 24" X 60" Tire Link Mat Tire Link Mat (108H2460)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 2XL (1060-2X)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 6 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 11 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Size 4 Men's Plain Rubber Boot, Blue (8908500)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- Dunlop Foot Protection