Shop All Overboots and Overshoes
Dunlop
Knee Boots, Size 11, 17" H, Yellow, Plain, PR
Mfr # 8805000
Zoro # G8543437
product price: $38.29
/pr
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Safety Criteria Non-Metallic, Plain Toe
- Color Yellow
- Gender Men's
- Toe Type Plain
Product Information
- Brand Dunlop
- MFR # 8805000
- Zoro # G8543437
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 11 |
Footwear Width | D |
Details
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 11, Style Number 88050, Boot Height 17 in, Men's, Metatarsal Guard No, Size 11, Waterproof No, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Rain Suit-Yel-2X (10160-55-1-YEL-2X)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10, Black, PR (N1911-W)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overboots, Mens, XS, Button, Blk, PVC, PR (8602000)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- Dunlop Foot Protection