Shop All Overboots and Overshoes
Dunlop
Knee Boots, Size 15, 17" H, Yellow, Plain, PR
Mfr # 8805000
Zoro # G8927572
product price: $33.45
/pr
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Men's
- Toe Type Plain
- Waterproof No
- Closure Type Adjustable Strap
Product Information
- Brand Dunlop
- MFR # 8805000
- Zoro # G8927572
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 15 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 15 |
Footwear Width | D |
Details
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 15, Style Number 88050, Boot Height 17 in, Men's, Metatarsal Guard No, Size 15, Waterproof No, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW SAFETY Stellar, Nitrile Exam Gloves, 5 mil Palm Thickness, Biodegradable Nitrile, Powder-Free, M, 100 PK (N716883)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, S, Fits Chest 36" (600-GR-S)
- TIMBERLAND PRO Size 9-1/2 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 13, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 12, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, Mens, S, Button, Blk, PVC, PR (8602000)
- DUNLOP Overboots, Mens, XS, Button, Blk, PVC, PR (8602000)
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- Dunlop Overboots and Overshoes