Shop All Rubber Boots
Dunlop
Knee Boots, Size 7, 16" H, Black, Plain, PR
Mfr # 8968000
Zoro # G3300665
product price: $38.79
/pr
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Dunlop
- MFR # 8968000
- Zoro # G3300665
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Details
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4" x 242 ft. Black Ribbon (R6613)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK (WF-18-2-X-S)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- DYMO 6 Pk Dymo Standard D1 Label (45013) (2025517)
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 8, 16" H, Black, Plain, PR (8968000)
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 10 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Size 4 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- Dunlop Foot Protection