This item is Discontinued.

Dunlop Knee Boots, Size 8, 16" H, Black, Plain, PR 866050833

Knee Boots, Size 8, 16" H, Black, Plain, PR (Discontinued)

  • Mfr # 866050833
  • Zoro # G0005144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
866050833
Zoro #
G0005144
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Footwear Width
D
Boot Height
16 in
Height
16"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Insulated
No
Waterproof
Yes
Closure Type
Pull On
Footwear Closure Type
Pull On
Style Number
86605
Metatarsal Guard
No
Outsole Material
PVC
Predominant Footwear Color
Black
Toe Shape
Round
For Outdoor Traction
Yes
Shank Material
PVC
Resists
Water
Rubber Boot Style
Knee
Insulation Type
None
Upper Material
PVC
Midsole Material
PVC
Standards
ANSI Z41 PT99 M I/75 C/75 PR
Item
Knee Boots
Footwear Sole Pattern
Cleated
Typical Rubber Boot Application
General Use
Shoe Style
Knee
Series
86605
Wide Toe Cap
No
Construction
Lightweight, High Molecular Weight Black PVC Compound

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.