Men's Durapro XCP Rubber Boot, Steel Toe, 12" Height, Brown, 11

  • Mfr # 8408633

  • Zoro # G8599123


product price: $80.33
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8408633
Zoro #
G8599123
UPC #
-
Country of Origin
United States

Dimensions

Size
11
Height
12"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brown
Item
Rubber Boot
Series
Durapro XCP
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Outsole Material
PVC
For Outdoor Traction
Yes
Toe Shape
Round
Footwear Closure Type
Pull On
Midsole Material
Steel
Resists
Chemicals, Slips
Style Number
8408633
Shank Material
Steel
Footwear Sole Pattern
Chevron
Typical Rubber Boot Application
High Chemical Resistant
Closure Type
Pull On
Insulated
No
Insulation Type
None
Metatarsal Guard
No
Standards
ASTM F2413-18
Static Dissipative
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Waterproof Type
PVC
Removable Insole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
CSA Footwear Standard
Grade 1 Toecap
Shoe Style
Knee
Footwear Brand
DUNLOP
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Boot Color
Black, Brown
Insole Color
Gray

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.