Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
863041333
Zoro #
G1055871
UPC #
791079108345
Country of Origin
United States
Dimensions
Size
13
Height
6"
Boot Height
6"
Description
Ankle Boots, Rubber Boot Style Ankle, Toe Type Steel, Black, Footwear Sole Pattern Cleated, Insulated No, Size 13, Style Number 86304, Men's, Boot Height 6 In., Footwear Closure Type Lace Up, Insulation Type None, Metatarsal Guard No, ANSI Z41 PT99 M I/75 C/75, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.