
Polysteel Steel Toe and Midsole Boots for Foot Protection
Mfr # 8682-1
Zoro # G222415863
product price: $101.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 PR EH
Upper Material
Polyblend
Midsole Material
Steel
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8682-1
Zoro #
G222415863
UPC #
-
Country of Origin
United States
Dimensions
Size
10
Details
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 PR EH
Item
Footwear
Upper Material
Polyblend
Midsole Material
Steel
Toe Type
Steel
Description
Protect your feet from all angles with both steel toe and steel midsole defense.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.