This item is Discontinued.

Dunlop Pull-On Boots, Size 8, 14" H, Pink, Plain, PR 536050833

Pull-On Boots, Size 8, 14" H, Pink, Plain, PR (Discontinued)

  • Mfr # 536050833
  • Zoro # G4304447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
536050833
Zoro #
G4304447
UPC #
791079152591
Country of Origin
United States

Dimensions

Size
8
Height
14"
Boot Height
14"

Details

Rubber Boot Style
Knee
Shank Material
PVC
Style Number
53605
Metatarsal Guard
No
Outsole Material
PVC
Predominant Footwear Color
Pink
Color
Pink
Gender
Women's
Upper Material
PVC
Footwear Sole Pattern
Lug
Insulation Type
None
Toe Type
Plain
Insulated
No
Item
Pull-On Boots
Shoe Style
Knee
Series
53605

Description

Pull-On Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Women's, Boot Height 14 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.