This item is Discontinued.

Dunlop Pull-On Boots, Size 9, 14" H, Pink, Plain, PR 536050933

Pull-On Boots, Size 9, 14" H, Pink, Plain, PR (Discontinued)

  • Mfr # 536050933
  • Zoro # G4304456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536050933
Zoro #
G4304456
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Size
9
Boot Height
14"

Details

Insulation Type
None
Upper Material
PVC
Footwear Sole Pattern
Lug
Shank Material
PVC
Gender
Women's
Toe Type
Plain
Color
Pink
Item
Pull-On Boots
Predominant Footwear Color
Pink
Rubber Boot Style
Knee
Style Number
53605
Outsole Material
PVC
Metatarsal Guard
No
Insulated
No
Shoe Style
Knee
Series
53605

Description

Pull-On Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 9, Women's, Boot Height 14 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.