Shop DUNLOP
See all product information
Create Account
Rubber Boot, 10D, Knee, Black; Red, PR
- Mfr # LGKHE01.10
- Zoro # G822983779
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Puncture-Resistant Sole
Yes
Footwear Style
Knee
Style Number
LGKHE01
Waterproof
Yes
Cold-Insulation Technology
Purofort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE01.10
- Zoro #
- G822983779
- UPC #
- 791079187739
- Country of Origin
- United States
Dimensions
- Size
- 10
- Width
- D
Details
- Puncture-Resistant Sole
- Yes
- Footwear Style
- Knee
- Style Number
- LGKHE01
- Waterproof
- Yes
- Cold-Insulation Technology
- Purofort
- Completely Non Metallic
- Yes
- Item
- Rubber Boot
- Heel Definition
- Defined Heel
- Upper Material
- Polyurethane
- Removable Insole
- Yes
- Electrical Hazard Rated
- No
- Insulated
- Yes
- Outsole Technology
- Purofort(R)
- Oil-Resisting Sole
- Yes
- Color
- Black, Red
- Predominant Footwear Color
- Black
- Toe Cap Material
- Composite
- Toe Shape
- Round
- Outsole Material
- Polyurethane
- Gender
- Unisex
- Includes Metatarsal Guard
- No
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 10, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.