Shop DUNLOP
See all product information
Create Account
Rubber Boot, 7D, Knee, Black; Red, PR
- Mfr # LGKHE01.07
- Zoro # G122983776
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
D
Outsole Material
Polyurethane
Electrical Hazard Rated
No
Puncture-Resistant Sole
Yes
Toe Cap Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE01.07
- Zoro #
- G122983776
- UPC #
- 791079187708
- Country of Origin
- United States
Dimensions
- Width
- D
- Size
- 7
Details
- Item
- Rubber Boot
- Outsole Material
- Polyurethane
- Electrical Hazard Rated
- No
- Puncture-Resistant Sole
- Yes
- Toe Cap Material
- Composite
- Includes Metatarsal Guard
- No
- Toe Shape
- Round
- Predominant Footwear Color
- Black
- Insulated
- Yes
- Cold-Insulation Technology
- Purofort
- Outsole Technology
- Purofort(R)
- Footwear Style
- Knee
- Waterproof
- Yes
- Completely Non Metallic
- Yes
- Style Number
- LGKHE01
- Upper Material
- Polyurethane
- Heel Definition
- Defined Heel
- Removable Insole
- Yes
- Color
- Black, Red
- Gender
- Unisex
- Oil-Resisting Sole
- Yes
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 07, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.