Shop DUNLOP
See all product information
Create Account
Rubber Boot, 5E, Ankle, Yellow/Black, PR
- Mfr # LBAJF42.05
- Zoro # G324937744
product price:Â
$
174.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Insole Color
Grey
Metatarsal Guard Technology
Data Not Available
Waterproof
Yes
Outsole Material
Polyurethane
Cold-Insulation Technology
Purofort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- E
- Size
- 5
- Boot Height
- 331 mm
- Fits Chest Size
- FoodPRO+(TM) Outsole Outperforms the ASTM Slip Test by 23%, Lightweight Design Reduces Fatigue on Long Shifts, SneakerFit(TM) Eliminates Heel Slippage for All-Day Comfort
Description
Rubber Boot, Insulated Yes, Unisex, Boot Height 331 mm, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.