Shop DUNLOP
See all product information
Create Account
Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, Men's 15
Mfr # MZ2LE02
Zoro # G904846725
product price:Â
$
63.15
/pr
Key Features
Size
Men's 15
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ2LE02
- Zoro #
- G904846725
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- Men's 15
- Footwear Width
- D
- Heel Height
- 90 in
- Boot Height
- 16 in
- Width
- D
Description
Rubber Boots, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 15, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair