
Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots
Mfr # 5163155-5
Zoro # G922415484
product price:Â $193.99
/pr
Free Shipping & Returns
Key Features
Size
5
Toe Type
Steel
Color
Blue
Insulation Type
-4
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5163155-5
Zoro #
G922415484
UPC #
-
Country of Origin
United States
Dimensions
Size
5
Details
Toe Type
Steel
Color
Blue
Item
Footwear
Insulation Type
-4
Metatarsal Guard
No
Standards
ASTM F2413-18 M/I/C EH
Description
High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.