RubberBoot, 13D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.13
- Zoro # G122983769
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Cap Material
Composite
Outsole Technology
Purofort(R)
Footwear Style
Mid-Calf
Insulated
Yes
Removable Insole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE42.13
- Zoro #
- G122983769
- UPC #
- 791079187661
- Country of Origin
- United States
- Toe Cap Material
- Composite
- Outsole Technology
- Purofort(R)
- Footwear Style
- Mid-Calf
- Insulated
- Yes
- Removable Insole
- Yes
- Cold-Insulation Technology
- Purofort
- Gender
- Unisex
- Heel Definition
- Defined Heel
- Toe Shape
- Round
- Predominant Footwear Color
- Black
- Oil-Resisting Sole
- Yes
- Electrical Hazard Rated
- No
- Outsole Material
- Polyurethane
- Completely Non Metallic
- Yes
- Item
- Rubber Boot
- Style Number
- LGKHE42
- Waterproof
- Yes
- Includes Metatarsal Guard
- No
- Puncture-Resistant Sole
- Yes
- Upper Material
- Polyurethane
- Color
- Black, Red
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Size
- 13
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 13, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.