
Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots
Mfr # 5183155-12
Zoro # G722415837
product price:Â $174.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Insulation Type
-4
Toe Type
Steel
Color
Green
Standards
ASTM F2413-18 M/I/C EH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5183155-12
Zoro #
G722415837
UPC #
-
Country of Origin
United States
Dimensions
Size
12
Details
Metatarsal Guard
No
Insulation Type
-4
Toe Type
Steel
Color
Green
Standards
ASTM F2413-18 M/I/C EH
Item
Footwear
Description
High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.