
Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots
Mfr # 6113155-14
Zoro # G222415474
product price:Â $174.99
/pr
Free Shipping & Returns
Key Features
Size
14
Toe Type
Steel
Color
White
Metatarsal Guard
No
Insulation Type
-4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6113155-14
Zoro #
G222415474
UPC #
-
Country of Origin
United States
Dimensions
Size
14
Details
Toe Type
Steel
Color
White
Item
Footwear
Metatarsal Guard
No
Insulation Type
-4
Standards
ASTM F2413-18 M/I/C EH
Description
High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.