Zoro Homepage

Thigh Wader PVC Lightweight Boots

  • Mfr # 865511E

  • Zoro # G222415931


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Upper Material
PVC
Size
11
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865511E
Zoro #
G222415931
UPC #
-
Country of Origin
United States

Dimensions

Size
11

Details

Upper Material
PVC
Item
Footwear
Color
Black

Description

These thigh wader boots are made from lightweight PVC to lock out water and other liquids.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.