Unisex Tall Rubber Boots, Steel Toe, Green, Men's 12, Women's 14

  • Mfr # 5183155

  • Zoro # G801767291


product price:  $167.99
/pr
Free Shipping & Returns

Key Features

Size
Men's 12, Women's 14
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5183155
Zoro #
G801767291
UPC #
791079156056
Country of Origin
United States

Dimensions

Size
Men's 12, Women's 14
Footwear Width
D
Boot Height Adjustment
Adjustable Height with Cut Down Bands

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Green
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing, General Purpose
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Style Number
EA51831-12
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Waterproof Type
High Pressure Injection Purofort(R)
Completely Non Metallic
No
Outsole Material
Purofort(R)
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M I/75 C/75 EH
Midsole Material
Purofort(R)
Metatarsal Guard
No
Insulated
Yes
Footwear Sole Pattern
Cleated
Metatarsal Guard Style
None
Cold-Insulation Technology
Purofort, Self Insulating
Boot Color
Brown, Green
Footwear Brand
DUNLOP
Shoe Style
Knee
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC

Description

Green Foodpro Multigrip,Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.