Shop All Kitchen Towels & Dishcloths
Dunroven House
Dunroven House OR724-10 Variety Kitchen Towels; Taupe & White - Set of 3
Mfr # OR724-10
Zoro # G503794922
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dunroven House
- MFR # OR724-10
- Zoro # G503794922
- UPC # 875025006494
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
A 100% cotton taupe and white tea towel that is perfect for a variety of uses. These towels are durable, colorful, and practical. Great for kitchen use, these towels will not disappoint.
Features- Variety Kitchen Towels
- Set of 3
- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Taupe and White
- Size: 20" x 28"
- Material: 100% Cotton
- Set Type: Variety
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE 3/16" Tomato Slicer Blade (SLT2R)
- PLANTERS Planters Snack Nut Chocolate Trail Mix 2 oz. Bag, PK72 (10029000000275)
- PRIME-LINE 7/8 in., Flat Roller Ball Bearing Tub Enclosure with Threaded Hex Hub 4 Pack (M 6154)
- ALLPOINTS Collar, Ice Cream Box Double (266247)
- MONARCH Herringbone Tea Towels Black Stripe , 12PK (SC-HTBK-24)
- MONARCH Herringbone Tea Towels Tan , 12PK (SC-HTTS-24)
- R & R TEXTILE Herringbone Towel, Cotton, PK12 (31505)
- RITZ Cactus Cotton Check/Solid Dish Cloth , 2PK (27530)
- MONARCH Terry Towels 14 x 17 (60 Pack), 60PK (N030-TT60)
- TABLERO 12.5 x 12.5 in. 100 Percent Cotton Kitchen Dish Wash Cloth, Multi-Color (TA2155647)
- R & R TEXTILE Bar Mop, Ribbed, Cotton, PK12 (51716)
- Dunroven House Kitchen Towels & Dishcloths