Shop DUO BICYCLE PARTS
Create Account
BC12332SSV Bicycle Chain Silver 0.5 x 0.093 in.
Mfr # BC12332SSV
Zoro # G203894045
product price:Â $23.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC12332SSV
- Zoro #
- G203894045
- UPC #
- 729183940124
- Country of Origin
- China
Description
Features
- Use on internal hub gear 5 speed freewheel.
- Tensile strength over 10,000N (1,020kgf).
- 112 Links.
- Color - Silver.
- Dimension - 2 x 6 x 9 in.
- Size - 0.5 in. x 1/8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.