Zoro Homepage

Storage Sofa 30"x60", Blue Performance Fabric

  • Mfr # IMFSB30-DM

  • Zoro # G7338241


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Frame Material
Wood
Overall Depth
30 in
Number of Compartments
2
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMFSB30-DM
Zoro #
G7338241
UPC #
855149005979
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
36 in
Ottoman Dimensions
18 in H x 60 in W x 30 in D
Compartment Depth
8 1/2 in
Overall Width
60 in
Leg Height
3 in
Compartment Width
29 in
Back Cushion Dimensions
18 in H x 60 in W
Seat Cushion Dimensions
6 in H x 60 in W x 30 in D
Compartment Height
29 in
Seat Height
18 in
Seat Cushion Width
60 in
Back Cushion Width
60 in
Back Cushion Height
18 in
Ottoman Depth
30 in
Ottoman Width
30 in
Seat Cushion Height
6 in
Seat Cushion Depth
30 in
Ottoman Height
18 in

Description

Sleeper Sofa, Overall Width 60 in, Overall Depth 30 in, Overall Height 36 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 60 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Leg Glides Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.