Garan Modern Bohemian Natural Brown Rattan and Black Metal Accent Chair
- Mfr # 211-12745-ZORO
- Zoro # G407479666
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Semi-polished Natural Rattan,Metal "Iron"
Overall Height
37.8
Overall Length
24.4
Arm Style
Bohemian
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211-12745-ZORO
- Zoro #
- G407479666
- UPC #
- 193271289752
- Country of Origin
- Indonesia
- Frame Material
- Semi-polished Natural Rattan,Metal "Iron"
- Arm Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Natural Brown/Black
- Includes
- One (1) Chair
Dimensions
- Overall Height
- 37.8
- Overall Length
- 24.4
- Overall Width
- 37
Description
Distinguish your living room arrangement with the visually stunning design of the Garan accent chair Made in Indonesia, this chair is comprised of a solid metal base topped with a natural rattan seat Its florainspired backrest is interlaid with slim rattan rods and fans out to form a smooth embrace The Garan will arrive fully assembly and features angled, hairpin legs for excellent stability and support A stunning example of capable craftsmanship, the Garan accent chair is sure to leave a memorable impressionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.