Auto Body Paints, Primers & Sealers - Gr
- Mfr # EASF01040
- Zoro # G824175974
product price:Â
$
16.79
/ea
Sold in multiples of 12 for
$201.48
Key Features
Coverage Area
1 ft²/tube - 2 ft²/tube
Coating Application
OEM surfaces
Resin Type
Lacquer
Container Size
0.5 fl oz
Surface Texture
Rough, Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EASF01040
- Zoro #
- G824175974
- UPC #
- 026916038722
- Country of Origin
- United States
- Coverage Area
- 1 ft²/tube - 2 ft²/tube
- Coating Application
- OEM surfaces
- Resin Type
- Lacquer
- Item
- Auto Paints
- Surface Texture
- Rough, Smooth
- Base Type
- Lacquer
- Color
- Universal Flat Black
- Dry Time to Recoat
- 30 min
- Dry Time
- 1/2 hr
- Use Location
- Exterior
- Net Weight
- 0.5 fl oz
- VOC Content
- 679.76 g/L
- Maximum Application Temperature
- 95 Degrees F
- Minimum Application Temperature
- 60 Degrees F
- Compatible Surface Material
- Aluminum, Fiberglass, Metal, Plastic
- Features
- Clear coat to seal, protect and ensure a perfect factory matched finish
- Sheen
- Flat
- Series Number
- ASF01
- Includes
- All-in-1 is the first touch-up tool of its kind to combine both paint and clear protective top coat in a single package
- Sub Brand
- Dupli-Color(R) Scratch Fix All-in-1(TM) Touch Up Paint
- Container Type
- Tube
- Finish Texture
- Flat
- Wire Color
- Universal Flat Black
Dimensions
- Container Size
- 0.5 fl oz
- Fits Chest Size
- Clear coat to seal, protect and ensure a perfect factory matched finish
Description
Auto Paints, Base Type Lacquer, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Flat, Finish Texture Flat, Resin Type Lacquer, Color Universal Flat Black, Container Size 0.5 fl oz, Coverage Area 1 ft2/tube - 2 ft2/tube, Sub Brand Dupli-Color(R) Scratch Fix All-in-1(TM) Touch Up Paint, Coating Application OEM surfaces, Container Type Tube, Dry Time 1/2 hr, Dry Time to Recoat 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.