Auto Body Paints, Primers & Sealers - Gr
- Mfr # EMC100007
- Zoro # G524176615
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Maximum Application Temperature
95 Degrees F
Coating Application
Automotive
Dry Time Tack Free
20 min
Container Size
11 oz
Resistance Properties
Heat Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMC100007
- Zoro #
- G524176615
- UPC #
- 026916006370
- Country of Origin
- United States
- Maximum Application Temperature
- 95 Degrees F
- Coating Application
- Automotive
- Dry Time Tack Free
- 20 min
- Resistance Properties
- Heat Resistant
- Finish Texture
- Metallic
- Series Number
- MC10
- Features
- One-step effect over chrome and polished metal
- Base Type
- Lacquer
- Surface Texture
- Rough, Smooth
- Dry Time
- 3 hr
- Compatible Surface Material
- Metal
- Container Type
- Aerosol
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Sub Brand
- Dupli-Color(R) Metalcast(R) Anodized Coating
- Resin Type
- Lacquer
- Color
- Silver
- Heat Resistant
- Yes
- VOC Content
- 584.16 g/L
- Dry Time to Recoat
- 10 min
- Minimum Application Temperature
- 60 Degrees F
- Net Weight
- 11 oz
- Use Location
- Exterior
- Item
- Auto Paints
- Wire Color
- Silver
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- One-step effect over chrome and polished metal
Description
Auto Paints, Base Type Lacquer, Color Family Metallic, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Metallic, Resin Type Lacquer, Color Silver, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Metalcast(R) Anodized Coating, Coating Application Automotive, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 10 min, Features One-step effect over chrome and polished metal, Heat Resistant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.