Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # EMC206007
- Zoro # G424176449
product price:Â
$
14.69
/ea
Sold in multiples of 6 for
$88.14
Key Features
Resin Type
Lacquer
Container Size
11 oz
Dry Time
3 hr
Sub Brand
Dupli-Color(R) Metalcast(R) Anodized Coating
Coating Application
Automotive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMC206007
- Zoro #
- G424176449
- UPC #
- 026916980137
- Country of Origin
- United States
- Color
- Smoke
- Resin Type
- Lacquer
- Item
- Auto Paints
- Dry Time
- 3 hr
- Sub Brand
- Dupli-Color(R) Metalcast(R) Anodized Coating
- Coating Application
- Automotive
- Maximum Application Temperature
- 95 Degrees F
- Series Number
- MC20
- Dry Time to Recoat
- 10 min
- Finish Texture
- Metallic
- Dry Time Tack Free
- 20 min
- Resistance Properties
- Heat Resistant
- Features
- One-step effect over chrome and polished metal
- Container Type
- Aerosol
- Use Location
- Exterior
- VOC Content
- 604.86 g/L
- Net Weight
- 11 oz
- Surface Texture
- Rough, Smooth
- Minimum Application Temperature
- 60 Degrees F
- Base Type
- Lacquer
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Compatible Surface Material
- Metal
- Heat Resistant
- Yes
- Wire Color
- Smoke
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- One-step effect over chrome and polished metal
Description
Auto Paints, Base Type Lacquer, Color Family Brown, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Metallic, Resin Type Lacquer, Color Smoke, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Metalcast(R) Anodized Coating, Coating Application Automotive, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 10 min, Features One-step effect over chrome and polished metal, Heat Resistant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.