Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # EMX100000
- Zoro # G724175999
product price:Â
$
18.75
/ea
Sold in multiples of 6 for
$112.50
Key Features
Surface Texture
Rough, Smooth
Color
Graphite
Compatible Surface Material
Metal, Plastic
VOC Content
541.66 g/L
Dry Time
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMX100000
- Zoro #
- G724175999
- UPC #
- 026916400123
- Country of Origin
- United States
- Surface Texture
- Rough, Smooth
- Color
- Graphite
- Compatible Surface Material
- Metal, Plastic
- VOC Content
- 541.66 g/L
- Dry Time
- 1 hr
- Dry Time Tack Free
- 20 min
- Container Type
- Aerosol
- Finish Texture
- Textured coating with metallic highlights
- Coating Application
- Automotive
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Minimum Application Temperature
- 60 Degrees F
- Dry Time to Recoat
- 10 min
- Item
- Auto Paints
- Use Location
- Exterior
- Maximum Temperature Resistance
- 92 Degrees F
- Features
- Textured coating with metallic highlights
- Maximum Application Temperature
- 95 Degrees F
- Base Type
- Solvent
- Net Weight
- 11 oz
- Sub Brand
- Dupli-Color(R) Textured Metallic Spray
- Wire Color
- Graphite
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- Textured coating with metallic highlights
Description
Auto Paints, Base Type Solvent, Color Family Metallic, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture Textured coating with metallic highlights, Color Graphite, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Textured Metallic Spray, Coating Application Automotive, Container Type Aerosol, Dry Time 1 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 10 min, Features Textured coating with metallic highlights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.