Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Paint, White, 12 oz

  • Mfr # EHWP10007

  • Zoro # G908396080


product price: $9.45
/ea

Key Features

Container Size
12 oz
Features
Restore to Original Wheel Appearance or Customize
Base Type
Solvent
Standards
OSHA
Resin Type
Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHWP10007
Zoro #
G908396080
UPC #
026916001009
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
White
Features
Restore to Original Wheel Appearance or Customize
Item
Automotive Paint
Base Type
Solvent
Standards
OSHA
Resin Type
Lacquer
Dry Time
48 hr
Dry Time Tack Free
30 min
Coverage Area
12 to 14 sq ft
Sub Brand
Wheel Coating
Coating Application
Wheels and Accessories
Surface Texture
Smooth
Container Type
Aerosol Can
Reflective
Yes
Dry Time to Recoat
24 hr
Flammability
Flammable
Compatible Surface Material
Metal, Plastic
Resistance Properties
Brake Resistant, Chemical Resistant, Crack Resistant, Dust Resistant, Flake Resistant
Finish Texture
No Texture
Sheen
Gloss
Heat Resistant
Yes
Maximum Application Temperature
95 Degrees F
Minimum Application Temperature
60 Degrees F
Paint Dispensing Style
Upright

Description

Automotive Paint, Base Type Solvent, Color Family White, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color White, Container Size 12 oz, Coverage Area 12 to 14 sq ft, Sub Brand Wheel Coating, Paint Dispensing Style Upright, Coating Application Wheels and Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Restore to Original Wheel Appearance or Customize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.