Shop DUPLI-COLOR
See all product information
Create Account
Vehicle Parts Cleaners & Degreasers - Gr
- Mfr # EBC900000
- Zoro # G324176389
product price:Â
$
9.35
/ea
Sold in multiples of 6 for
$56.10
Key Features
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
VOC Compliant
Series
Specialty Battery Chemicals
Cleaner Type
Battery Cleaner and Protector
Container Size
17.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBC900000
- Zoro #
- G324176389
- UPC #
- 026916139641
- Country of Origin
- United States
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Standards
- VOC Compliant
- Series
- Specialty Battery Chemicals
- Cleaner Type
- Battery Cleaner and Protector
- VOC Content Weight Percentage
- 15.9 %
- Butyl-Free
- Butyl-Free
- Features
- Prevents corrosion, Prolongs battery life, Protects battery
- Recommended Dilution
- Ready to Use
- Container Type
- Aerosol Spray Can
- Net Weight
- 11 oz
- Item
- Parts Cleaners & Degreaser
- Product Form
- Aerosol
Dimensions
- Container Size
- 17.6 oz
- Fits Chest Size
- Prevents corrosion, Prolongs battery life, Protects battery
Description
Parts Cleaners & Degreaser, Base Type Not Applicable, Container Type Aerosol Spray Can, Container Size 17.6 oz, Net Weight 11 oz, Product Form Aerosol, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight Percentage 15.9 Percent, Cleaner Application Automotive, Garden, Lawn, Motorcycle, Cleaner Type Battery Cleaner and Protector, Features Prevents corrosion, Prolongs battery life, Protects battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.