Zoro Homepage

VHT Anodized Color High Temp, Can

  • Mfr # SP403

  • Zoro # G412338163


product price: $18.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP403
Zoro #
G412338163
UPC #
-
Country of Origin
United States

Description

Under hood engine dress-up never looked this good, or stood up to high-heat temperatures like VHT Engine Metallic paint. Formulated for high temperature and high performance applications, VHT Engine Metallic paint creates a cool sparkling metallic finish and withstands intermittent temperatures of up to 650°F 343°C. A unique formulation of urethane and ceramic resins produces a tough and long lasting finish for engines, engine accessories, or any other surface that requires a durable, heat and chemical resistant finish. Features EZ Touch Conical Nozzle|Unique Aluminum Metallic Satin Finish|Maximum Heat Dissipation And Color Retention|Ceramic Resins Resist Heat Up To 650° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister/Flake/Crack/Peel|Use on Engine Block And Underhood Accessories

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.